Learn More
Description
- Double-ended with one end fits 1.5 mL microcentrifuge tubes and another end that fits 0.5 mL tubes
- Autoclavable
Specifications
Specifications
| Voltage | 0/1 V |
| Material | Polypropylene |
| For Use With (Application) | Resuspending bacterial cells and precipitates of nucleic acids or proteins, and are useful for tissue grinding |
| Holds | 1.5 mL and 0.5 mL Tubes |
| Packaging Quantity | 12 Pk. |
| Tubing Style | Double-ended |
| Product Type | Micro Pestle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

