Learn More
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- chemical and temperature resistance
- clarity coupled to a wide thermal range
- May be centrifuged to 20,000g
Specifications
Specifications
| Cap Style | Screw cap |
| Closure Color | Natural |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Translucent |
| Material | Polypropylene (Medical Grade) |
| Includes | Support skirt |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.