Learn More
Description
- DNase, RNase and Endotoxin (pyrogen) free
- Made from medical-grade virgin polypropylene
Specifications
Specifications
| Description | NA |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 0.65 mL |
| Color | Clear |
| Material | Polypropylene |
| Packaging | 1000 Tubes/Bag |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Attached Snap Cap |
| Bottom Shape | Conical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.