Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Petri Dishes with Covers
SCI_ED

Catalog No. S40602 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
Quantity:
1
12/Pk.
6/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
S40602 50 mm 1
S40604 100 mm 1
S40603 75 mm 1
S40605 125 mm 1
S40606 150 mm 1
S29421 50 mm 12/Pk.
S29422 75 mm 12/Pk.
S29423 100 mm 12/Pk.
S29424 125 mm 6/Pk.
S29425 150 mm 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S40602 Supplier Eisco™ Supplier No. CH0372A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Polypropylene Petri Dishes with Covers are reusable and can be repeatedly autoclaved.

  • Made from high quality polypropylene (PP)
  • Includes dish and cover
  • Reusable
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Included Yes
Autoclavable Autoclavable
Bottom Shape Concave
Color Clear
Disposable Reusable
Gridded Not Gridded
Material Polypropylene
Shape Round
Sterility Non-sterile
Surface Treatment Untreated
Type Petri Dish
Well Count 1
For Use With (Application) Culturing
Quantity 1
Height (Metric) 16 mm
Height (English) 0.5 in.
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.