Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polypropylene Pipets
SCI_ED

Catalog No. S34788A Shop All Dynalab Corporation Products
Change view
Click to view available options
Volume (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S34788A 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S34788A Supplier Dynalon™ Supplier No. 3027650001

missing translation for 'validMainframeMsg'

Easy to read with indelible calibrations.

These quality pipets are unbreakable, autoclavable and highly chemical resistant. 

  • Made of polypropylene
  • Completely calibrated “To Deliver” to the tip
  • No meniscus; last drop must be blown out
  • Note: Exposure to temperatures above 60ºC may cause volume changes.

 

Specifications

Calibrated Yes
Material Polypropylene
Graduated Yes
Graduations 0.1 mL
Length (English) 11.875 in.
Quantity 10/Cs.
Volume (English) 0.03 oz.
Volume (Metric) 1 mL
Length (Metric) 30.16 cm
Type Volumetric Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.