Learn More
Description
These quality pipets are unbreakable, autoclavable and highly chemical resistant.
- Made of polypropylene
- Completely calibrated “To Deliver” to the tip
- No meniscus; last drop must be blown out
- Note: Exposure to temperatures above 60ºC may cause volume changes.
Specifications
Specifications
| Calibrated | Yes |
| Material | Polypropylene |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Length (English) | 13.25 in. |
| Quantity | 10/Cs. |
| Volume (English) | 0.33 oz. |
| Volume (Metric) | 10 mL |
| Length (Metric) | 33.65 cm |
| Type | Volumetric Pipet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
