Learn More
Qorpak™ Polypropylene Pitcher with Handle and Raised Graduations
Description
- Raised graduations provide excellent contact clarity for measuring
- Large strong handles with thumb grip are safer for handling acids, alkalis, and other dangerous solutions
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Base | 148 mm |
| Diameter (Metric)Top | 253.81 mm |
| Capacity (Metric) | 3 L |
| Material | Polypropylene |
| For Use With (Application) | Measuring Large Volumes |
| Graduation Range | 100 to 3000 mL |
| Height (Metric) | 183 mm |
| Increments | 100 mL |
| Quantity | 6/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.