Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Powder Funnels
SDPSCI_ED

Catalog No. S01202 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
59.1 mL
88.7 mL
147.9 mL
0.47 L
Catalog No. Capacity (Metric)
S01202 147.9 mL
S01200 59.1 mL
S01201 88.7 mL
S01203 0.47 L
4 options
This item is not returnable. View return policy

Catalog No. S01202

Supplier: United Scientific™ 57223

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Funnels offering high quality at extraordinary value.

  • Polypropylene funnels have short, wide stems for convenient use with powders
  • Autoclavable
  • Available in four sizes

Specifications

Diameter (Metric)Top 100 mm
Capacity (Metric) 147.9 mL
Diameter (Metric) Stem 22 mm
Material Polypropylene
Height (Metric) 105 mm
Color Clear
Length (Metric) Stem 33 mm
Quantity 6/Pk.
Capacity (English) 5 oz.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.