Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Powder Funnels
SDPSCI_ED

Catalog No. S01203 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
59.1 mL
88.7 mL
147.9 mL
0.47 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01203 0.47 L
S01200 59.1 mL
S01201 88.7 mL
S01202 147.9 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S01203 Supplier United Scientific™ Supplier No. 57224
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Funnels offering high quality at extraordinary value.

  • Polypropylene funnels have short, wide stems for convenient use with powders
  • Autoclavable
  • Available in four sizes

Specifications

Diameter (Metric)Top 145 mm
Capacity (Metric) 0.47 L
Diameter (Metric) Stem 27 mm
Material Polypropylene
Height (Metric) 135 mm
Color Clear
Length (Metric) Stem 30 mm
Quantity 6/Pk.
Capacity (English) 16 oz.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.