Learn More
Description
Includes
bottle, threaded screw cap
- Made of high quality, rigid polypropylene (PP)
- Includes threaded polypropylene screw cap
- Designed to store liquid solutions in the laboratory
- Spill and leak resistant
- Autoclavable
- Narrow and wide mouth varieties available
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.2 oz. |
| Color | Clear |
| Description | Leak-proof |
| Diameter (English) | 2 in. |
| For Use With (Application) | Solution Storage |
| Includes | Screw caps |
| Height (Metric) With Closure | 96.52 mm |
| Material | Polypropylene |
| Length (Metric) | 50 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
