Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Polypropylene Screw Top Vials, Natural

Catalog No. 111011506 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.75 mL
1 mL
No. per Pack:
100/Pk.
1000/Pk.
200/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) No. per Pack
11-101-1506 0.1 mL 200/Pk.
11-101-1830 1 mL 100/Pk.
11-100-9042 0.75 mL 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-1506 Supplier MilliporeSigma™ Supelco™ Supplier No. 24712
Add to Cart
Add to Cart

Polypropylene vials offer an alternative to glass vials which are prone to breakage. These vials are well suited for storing pH sensitive samples, and eliminate the need for an insert when microsampling.

  • Low extractables
  • Compatible with many solvents
  • Excellent choice when working with proteins
  • Ideal for ion chromatography applications
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Color Natural
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.1 mL
No. per Pack 200/Pk.
Height (Metric) 32 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.