Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Separating Funnel, PTFE Key Stopcock
SCI_ED

Catalog No. S41686 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S41686 100 mL
S41687 250 mL
S41688 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41686 Supplier Eisco™ Supplier No. CH0480A
Add to Cart
Add to Cart

Includes

PP Funnel, PTFE Stopcock, PP screw cap

Polypropylene separatory funnels provide excellent contact clarity and durability. Include push fitted plugs with self lubricating PTFE key stopcocks and polypropylene screw caps. Autoclavable.

  • Polypropylene separatory funnel
  • Leak resistant threaded polypropylene screw cap for top of funnel
  • Includes push fitted polypropylene key stockcock
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 3.2 cm
Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 5.51 cm
Autoclavable Autoclavable
Color Clear
Graduated No
For Use With (Application) transferring liquids
Includes Fitted PP stopcock, PP screw cap
Quantity 1
Weight (Metric) 0.06
Height (English) 2.17
Product Type PP Stopcock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.