Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Stirring Rods, 12 Pack
SCI_ED

Catalog No. S27105 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
24.89 cm
30 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S27105 30 cm
S41762 15 cm
S41764 20 cm
S41761 24.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27105 Supplier Eisco™ Supplier No. CH0757E
Add to Cart
Add to Cart

Polypropylene stirring rods are ideal for stirring solutions in a variety of vessels within a lab setting.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Dimensions (L x W x H) 300 x 7 x 7 mm
Length (Metric) 30 cm
Quantity 1 Ea.
Type Stirring Rod
Material Polypropylene
Shape Cylinder
Diameter (Metric) 7 mm
Color White
Autoclavable Autoclavable
For Use With (Application) Stirring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.