Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polypropylene Student Beaker Set
SCI_ED

Catalog No. S30693 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30693 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S30693 Supplier Dynalon™ Supplier No. 222195
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

One each of 50mL, 100mL, 250mL, 500mL, and 1000mL beakers

  • Griffin-style design
  • Permanent graduation scales
  • Nest for easy storage

Order Info

Packaged in a polyethylene bag

Specifications

Color Translcuent
Capacity (Metric) 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
Material Polypropylene
For Use With (Application) Measuring liquids
Height (English) 2.36in, 2.84in, 3.74in, 4.69in, 5,79in
Height (Metric) 60mm, 72mm, 95mm, 119mm, 147mm
Includes 50, 100, 250, 500, 1000 mL
Quantity Set of 5
Temperature (English) Max. Operating 275°F
Temperature (Metric) Max. Operating 135°C
Type Beaker
Width (English) 1.61in, 2in, 2.80in, 4.29in
Width (Metric) 41mm, 51mm, 71mm, 87mm, 109mm
Sterility Non-sterile
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056, FDA Compliant
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.