Learn More
United Scientific™ Polypropylene Tall Form Beaker with Handle

Shop All United Scientific Supplies, Inc Products


Description
- Tall form beakers with raised graduations, molded in polypropylene, are clear, autoclavable and have good chemical resistance
- All sizes have handles for convenient lifting
Specifications
Specifications
| Diameter (English) Outer | 3.8 in. |
| Diameter (Metric) Outer | 97 mm |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Height (English) | 4.9 in. |
| Height (Metric) | 126 mm |
| Increments | 10 mL |
| No. per Pack | 12 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.