Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Tall Form Beaker with Handle
SDPSCI_ED

Catalog No. S01105 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01105 1000 mL
S01103 250 mL
S01104 500 mL
S01106 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S01105 Supplier United Scientific™ Supplier No. 81103
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tall form beakers with a handle for convenient lifting.

  • Tall form beakers with raised graduations, molded in polypropylene, are clear, autoclavable and have good chemical resistance
  • All sizes have handles for convenient lifting

Specifications

Diameter (English) Outer 4.5 in.
Diameter (Metric) Outer 114 mm
Capacity (Metric) 1000 mL
Material Polypropylene
Height (English) 6.7 in.
Height (Metric) 170 mm
Increments 10 mL
No. per Pack 6
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Graduated Metric Scale
Style Tall Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.