Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- These test tube baskets are made of polypropylene
- Autoclavable
- Unbreakable and non-corrosive baskets are ideal for rinsing and draining glassware
- They are also useful for storage of test tubes or culture tubes during sterilization or incubation
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White/White |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Square |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test Tubes |
| Dimensions (L x W x H) | 140 x 120 x 110 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

