Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Test Tube Basket
SDPSCI_ED

Catalog No. p-7250422 Shop All United Scientific Supplies, Inc Products
Click to view available options
Dimensions (L x W x H):
140 x 120 x 110 mm
160 x 160 x 160 mm
This item is not returnable. View return policy

Catalog No. S01234

Supplier: United Scientific™ 78101

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Test Tube Baskets that prevent tubes from rolling off the table while being stored.

  • These test tube baskets are made of polypropylene
  • Autoclavable
  • Unbreakable and non-corrosive baskets are ideal for rinsing and draining glassware
  • They are also useful for storage of test tubes or culture tubes during sterilization or incubation

Specifications

Autoclavable Autoclavable
Color White/White
Holds Test Tubes
Material Polypropylene
Positions 1
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Dimensions (L x W x H) 140 x 120 x 110 mm
Includes 6 Baskets
Product Type Test Tube Holder
Shelves None
Array One Basket
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.