Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Test Tube Rack, 6 Place PROMO

Catalog No. S41724PM Shop All Eisco Products
Change view
Click to view available options
Positions:
2 and 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S41724PM 2 and 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41724PM Supplier Eisco™ Supplier No. 855PM
Only null left
Add to Cart
Add to Cart

Polypropylene test tube rack with drying pins and multiple holes to hold and dry test tubes of different diameters.

  • Fully autoclavable
  • Easy to clean

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (1.9 and 2.5 mm)
Material Polypropylene
Positions 2 and 4
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Labware Stand
For Use With (Equipment) Test tubes
Quantity 1
Length (English) 10 in.
Height (English) 3 in.
Diameter (Metric) Opening 1.9 mm and 2.5 mm
Includes Stand
Product Type Tube Rack
Shelves 1
Array 6 holes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.