Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Tri-Corner Beakers
SDPSCI_ED

Catalog No. S01974B Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
250 mL
400 mL
50 mL
50 to 1000 mL
800 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01974B 50 mL
S01974C 100 mL
S01974D 250 mL
S01974E 400 mL
S01974F 800 mL
S01974G 1000 mL
S01974 50 to 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S01974B Supplier United Scientific™ Supplier No. BTC0050
Add to Cart
Add to Cart

Polypropylene Tri-Corner Beakers feature a tri-corner design that provides three dripless pouring spouts.

  • Material: polypropylene
  • Flat bottom keeps stir bars centered
  • Graduated cylinder with accuracy of ±5%
  • Withstand temperatures to 121°C (250°F)
  • Autoclavable
  • Assortment Pack Includes:
    • Five each: 50 mL, 100 mL, 250 mL, 400 mL, 800 mL, and 1000 mL

Specifications

Accuracy ±5%
Capacity (English) 1.7 oz.
Diameter (English) Outer 2.24 in.
Diameter (Metric) Outer 5.7 cm
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) For Drip-Less Dispensing
Height (English) 2.63 in.
Height (Metric) 6.7 cm
Includes Spout
Increments 10 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Dual Scale
Style Tri-cornered
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.