Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Utility Funnels
SDPSCI_ED

Catalog No. S01198 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
40 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01198 25 mL
S01197 5 mL
S01199 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01198 Supplier United Scientific™ Supplier No. FPPC52
Add to Cart
Add to Cart
This item is not returnable. View return policy

Funnels offering high quality at extraordinary value.

  • Available in three sizes
  • These funnels have eight internal ribs to facilitate filtration
  • They are made of polypropylene

Specifications

Diameter (Metric)Top 56 mm
Capacity (Metric) 25 mL
Material Polypropylene
Height (Metric) 63.5 mm
Color Clear
Length (Metric) Stem 30 mm
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.