Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polystyrene 15mL Centrifuge Tubes

Catalog No. 22010071
Change view
Click to view available options
Packaging:
Bag
Bulk
Sterility:
Non-sterile
Sterile
Closure Type:
Attached Red Screw Caps
Separate Red Screw Caps
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Sterility Closure Type
22-010-071 Bulk Non-sterile Separate Red Screw Caps
22-010-074 Bag Sterile Attached Red Screw Caps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-010-071 Supplier Globe Scientific Supplier No. 6268
Add to Cart
Add to Cart

Feature flat-top, plug-seal leak resistant screw caps, large white writing area and printed graduation marks

  • Sterile version is RNase free, DNase free
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions: 17 x 120mm
  • Spin Rate: 1700rcf (12,320 x g)
  • White graduation marks and large white writing area
  • Supplied screw caps are not pre-attached 
  • Latex free

Specifications

Closure Color Red
Capacity (Metric) 15 mL
Material Polystyrene
Packaging Bulk
Sterility Non-sterile
Length (Metric) 120 mm
Bottom Shape Conical
Closure Type Separate Red Screw Caps
Diameter (Metric) 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.