Learn More
Description
- Sterile version RNase free, DNase free
- Cap is made from High Density Polyethylene (HDPE)
- Dimensions: 17 x 120mm
- Spin Rate: 1700rcf (12,320 x g)
- White graduation marks and large white writing area
- Screw caps are attached
- Latex free
Specifications
Specifications
| Closure Color | Red |
| Capacity (Metric) | 15 mL |
| Material | Polystyrene |
| Packaging | Bag |
| Sterility | Sterile |
| RNase Free | Yes |
| Dnase Free | Yes |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Closure Type | Attached Red Screw Caps |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.