Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene ANSI Danger Sign: LASER RADIATION. AVOID DIRECT EXPOSURE TO BEAM. CLASS 111B LASER PRODUCT.

Catalog No. 19112458 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-458 10 x 7 in.
19-112-459 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-458 Supplier Brady™ Supplier No. 144546

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
Mounting Type Corner Holes
Height (English) 7 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0591 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 10 x 7 in.
Displayed Text LASER RADIATION. AVOID DIRECT EXPOSURE TO BEAM. CLASS 111B LASER PRODUCT.
Color Yellow on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.