Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Polystyrene Container for Plant Tissue Culture

Catalog No. 07000965 Shop All Greiner Bio-One Products
Change view
Click to view available options
Diameter (Metric):
52.5 mm
53 mm
68 mm
Height (Metric):
68 mm
110 mm
111.23 mm
No. per Case:
192
300
Sterility:
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric) No. per Case Sterility
07-000-965 53 mm 68 mm 300 Sterile
07-000-960 52.5 mm 111.23 mm 300 Sterile
07-000-968 68 mm 110 mm 192 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-965 Supplier Greiner Bio-One Supplier No. 967164

For aseptic germination of seeds or spores.

  • Maximum light transmission, rapid, successful growth
  • Used as transport containers
  • TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Round
Color Clear
Material Polystyrene
Shape Round
Sterility Sterile
Type Culture Container
For Use With (Application) Plant tissue culture
No. per Case 300
Height (Metric) 68 mm
Diameter (Metric) 53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.