Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polystyrene Flat Bottom Tubes

Catalog No. 22010095 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-010-095 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-010-095 Supplier Globe Scientific Supplier No. 114010
Add to Cart
Add to Cart

Self-standing tubes are available in clear polystyrene (PS) or unbreakable polypropylene (PP).

  • Tubes are self-standing
  • Plug caps are sold separately
  • Polypropylene tubes are autoclavable

Specifications

Capacity (Metric) 3 mL
Length (Metric) 57 mm
Material Polystyrene
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated Yes
Diameter (Metric) 12 mm
Product Type Centrifuge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.