Learn More
Globe Scientific Polystyrene Multi-use Test Tubes
Description
- Multi-use tubes
- Can withstand 1500rpm
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polystyrene |
| Packaging | 1000/Bag, 1 Bag/Box |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.