Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene Notice Sign: CHEMICAL SPILLS MUST BE REPORTED IMMEDIATELY
Improve workplace safety with proper signage. The Brady™ Notice Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$20.05 - $28.75
Specifications
Finish | Not Laminated |
---|---|
Material | Polystyrene |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | Laminated Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-105-904
|
Brady™
126433 |
10 x 7 in. |
Each for $20.05
|
|
|||||
19-105-907
|
Brady™
126436 |
14 x 10 in. |
Each for $28.75
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. | |
-40°F to 176°F | |
Blue on White |
Polystyrene | |
Non-adhesive | |
Corner Holes | |
-40°F | |
Rectangular | |
CHEMICAL SPILLS MUST BE REPORTED IMMEDIATELY |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title