Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Polystyrene Snap Cap Vial

Catalog No. 02993909
Change view
Click to view available options
Volume (Metric):
12 Dram
15 Dram
20 Dram
3 Dram
5 Dram
7 Dram
Height (Metric):
56 mm
68 mm
71 mm
87 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
02-993-909 15 Dram 87 mm
02-993-906 3 Dram 56 mm
02-993-907 5 Dram 56 mm
02-993-908 7 Dram 56 mm
02-993-905 12 Dram 71 mm
02-993-910 20 Dram 68 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-993-909 Supplier Qorpak™ Supplier No. 290209
Add to Cart
Add to Cart

Qorpak™ Polystyrene Snap Cap Vials offer great rigidity and glass-like clarity.

  • Lightweight
  • Glass-like clarity
  • Ideal for powders and non-liquid materials
  • Caps snap on and off quickly and easily
  • Suitable for storing bench top accessories and field samples

Specifications

Closure Color White
Diameter (Metric) Cap 37 mm
Color Clear
Diameter (Metric) Outer 29 mm
Material Polystyrene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 15 Dram
Graduated No
No. per Case 144
Packaging Type Bulk
Closure Material HDPE
Closure Type Snap Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 87 mm
Preservative No
Product Type Crimp/Snap Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.