Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Filtration Membrane Discs
- GVS Polyester Track Etched (PETE) Membrane
GVS Polyester Track Etched (PETE) Membrane
Catalog No. 09316938 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
6.5 mm
13 mm
25 mm
47 mm
50 mm
90 mm
142 mm
20 cm
254 mm
293 mm
305 mm
Pore Size:
0.2 μm
0.4 μm
0.45 μm
0.8 μm
1 μm
2 μm
3 μm
5 μm
8 μm
10 μm
43 product options available for selection
| Catalog No. | Diameter (Metric) | Pore Size |
|---|---|---|
| 09-316-938 | 20 cm | 1 μm |
| 09-316-773 | 6.5 mm | 0.45 μm |
| 09-316-772 | 20 cm | 0.45 μm |
| 09-316-808 | 142 mm | 3 μm |
| 09-316-713 | 305 mm | 0.2 μm |
| 09-316-784 | 142 mm | 1 μm |
| 09-316-783 | 254 mm | 0.2 μm |
| 09-316-799 | 25 mm | 0.2 μm |
| 09-317-034 | 254 mm | 0.8 μm |
| 09-317-263 | 305 mm | 1 μm |
| 09-317-237 | 25 mm | 1 μm |
| 09-317-248 | 47 mm | 0.4 μm |
| 09-317-249 | 13 mm | 1 μm |
| 09-317-258 | 13 mm | 0.4 μm |
| 09-317-257 | 293 mm | 3 μm |
| 09-317-259 | 142 mm | 5 μm |
| 09-317-276 | 47 mm | 0.8 μm |
| 09-317-287 | 25 mm | 5 μm |
| 09-316-752 | 20 cm | 0.2 μm |
| 09-316-722 | 254 mm | 0.4 μm |
| 09-316-721 | 90 mm | 0.2 μm |
| 09-316-718 | 254 mm | 8 μm |
| 09-317-050 | 47 mm | 0.2 μm |
| 09-317-095 | 90 mm | 10 μm |
| 09-317-093 | 13 mm | 3 μm |
| 09-317-049 | 47 mm | 3 μm |
| 09-317-090 | 90 mm | 0.8 μm |
| 09-317-092 | 47 mm | 2 μm |
| 09-317-091 | 25 mm | 2 μm |
| 09-316-984 | 293 mm | 1 μm |
| 09-316-985 | 254 mm | 2 μm |
| 09-316-967 | 50 mm | 0.4 μm |
| 09-317-141 | 90 mm | 2 μm |
| 09-317-140 | 254 mm | 5 μm |
| 09-317-009 | 13 mm | 5 μm |
| 09-316-900 | 293 mm | 10 μm |
| 09-317-023 | 13 mm | 0.45 μm |
| 09-317-024 | 142 mm | 0.45 μm |
| 09-316-895 | 254 mm | 1 μm |
| 09-316-897 | 90 mm | 1 μm |
| 09-316-899 | 25 mm | 8 μm |
| 09-317-008 | 47 mm | 5 μm |
| 09-317-150 | 254 mm | 10 μm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
Description
- Broad range of chemical compatibility for a wide range of applications
- Direct thickness and pore size measurements ensure accurate characteristics
- Naturally hydrophilic so pre-treatments and wetting agents are not required
- Smooth, thin, glass-like surface for microscopic visualization
- Low protein binding ensures clean results
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Microporous Filter |
| Format | Roll |
| Material | PETE |
| Pore Size | 1 μm |
| Sterility | Non-sterile |
| Type | Membrane Filter |
| Diameter (Metric) | 20 cm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?