Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ Polytron™ 10-35GT, 3100D, 45-80GT & 6100D Generator/Probes

Catalog No. 08451023 Shop All Kinematica Products
Change view
Click to view available options
Model:
PT-DA 05/2 EC-F078
PT-DA 07/2 EC-F101
PT-DA 12/2 MEC-F154
PT-DA 12/2 WEC-F154
PT-DA 12 / 2 EC-F154
PT-DA 20/2 EC-F193
PT-DA 20/2 MEC-F193
PT-DA 20/2 WEC-F193
PT-DA 25/2 EC-E192
PT-DA 30/2 EC-F250
PT-DA 30/2 WEC-F250
PT-DA 30/4 EC-F250
PT-DA 36/2 EC-F250
PT-DA 36/2 MEC-F250
PT-DA 36/2WEC-F250
PT-DA 36/4 EC-F250
PT-DA 36/BEC-F250 (BIOTRONA)
Bottom Type:
Knife Rotor
Sawtooth
W Stator Teeth
Diameter (Metric):
5 mm
7 mm
12 mm
20 mm
25 mm
30 mm
36 mm
Length (Metric) Shaft:
78 mm
101 mm
154 mm
192 mm
193 mm
250 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Bottom Type Diameter (Metric) Length (Metric) Shaft
08-451-023 PT-DA 12/2 WEC-F154 W Stator Teeth 12 mm 154 mm
08-451-019 PT-DA 05/2 EC-F078 Sawtooth 5 mm 78 mm
08-451-020 PT-DA 07/2 EC-F101 Sawtooth 7 mm 101 mm
08-451-021 PT-DA 12 / 2 EC-F154 Sawtooth 12 mm 154 mm
08-451-022 PT-DA 12/2 MEC-F154 Knife Rotor 12 mm 154 mm
08-451-024 PT-DA 20/2 EC-F193 Sawtooth 20 mm 193 mm
08-451-025 PT-DA 20/2 MEC-F193 Knife Rotor 20 mm 193 mm
08-451-026 PT-DA 20/2 WEC-F193 W Stator Teeth 20 mm 193 mm
08-451-027 PT-DA 30/2 EC-F250 Sawtooth 30 mm 250 mm
08-451-030 PT-DA 30/2 WEC-F250 W Stator Teeth 30 mm 250 mm
08-451-031 PT-DA 30/4 EC-F250 Sawtooth 30 mm 250 mm
08-451-032 PT-DA 36/2 EC-F250 Sawtooth 36 mm 250 mm
08-451-033 PT-DA 36/BEC-F250 (BIOTRONA) - 36 mm 250 mm
08-451-034 PT-DA 36/2 MEC-F250 Knife Rotor 36 mm 250 mm
08-451-036 PT-DA 36/2WEC-F250 W Stator Teeth 36 mm 250 mm
08-451-035 PT-DA 36/4 EC-F250 Sawtooth 36 mm 250 mm
08-451-016 PT-DA 25/2 EC-E192 Sawtooth 25 mm 192 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 08-451-023 Supplier Kinematica™ Supplier No. 11030301
Add to Cart
Add to Cart

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications, and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years

Specifications

Product Type Probe
Speed 14 m/s
Volume Range (Metric) 3 to 250 mL
Diameter (Metric) 12 mm
Length (Metric) Shaft 154 mm
Material 316L Stainless Steel
Bottom Type W Stator Teeth
For Use With (Application) Special Design to Prevent Clogging of Teeth When Dispersing Fibrous, Stringy or Solid Samples
For Use With (Equipment) Polytron™ 10-35 GT, 3100 D, 45-80 GT, 6100 D Homogenizers
Model PT-DA 12/2 WEC-F154
Sterilization Method Autoclave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.