Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes

Catalog No. 08451004 Shop All Kinematica Products
Change view
Click to view available options
Diameter (Metric):
3 mm
5 mm
7 mm
12 mm
Length (Metric) Shaft:
50 mm
85 mm
107 mm
123 mm
154 mm
157 mm
Bottom Type:
Knife Rotor
Sawtooth
W Stator Teeth
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Shaft Bottom Type
08-451-004 7 mm 107 mm -
05-400-262 5 mm 85 mm Sawtooth
05-400-264 12 mm 123 mm Sawtooth
05-400-263 7 mm 107 mm Sawtooth
08-451-324 3 mm 50 mm Sawtooth
08-451-005 12 mm 157 mm Sawtooth
08-451-006 12 mm 157 mm Knife Rotor
08-451-007 12 mm 154 mm W Stator Teeth
08-451-012 12 mm 157 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08-451-004 Supplier Kinematica™ Supplier No. 11030034
Add to Cart
Add to Cart

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years

Specifications

Product Type Probe
Speed 7 m/s
Volume Range (Metric) 10 to 100 mL
Diameter (Metric) 7 mm
Length (Metric) Shaft 107 mm
Material 316L Stainless Steel
For Use With (Application) Ideal for Viscous Sample. High Turbulance Mixing with Low Shear Forces Creates Double and Fine Emulsions, Suspensions and Deagglomerates.
For Use With (Equipment) Polytron™ 1200 E, 1300 D, 2500 E Homogenizers
Model PT-DA 07/BEC-E107
Sterilization Method Autoclave
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.