Learn More
Description
Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.
- /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy dissambly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Specifications
Specifications
| Product Type | Probe |
| Speed | 14 m/s |
| Volume Range (Metric) | 2 to 250 mL |
| Diameter (Metric) | 12 mm |
| Length (Metric) Shaft | 157 mm |
| Material | 316L Stainless Steel |
| Bottom Type | Sawtooth |
| For Use With (Application) | Dispersion, Emulsions, Size Reduction, Suspension, Deagglomerate, Encapsulations, Extractions |
| For Use With (Equipment) | Polytron™ 1200 E, 1300 D, 2500 E Homogenizers |
| Model | PT-DA 12/2EC-E157 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.