Learn More
Description
Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.
- /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy dissambly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Specifications
Specifications
| Product Type | Probe |
| Speed | 26 m/s |
| Volume Range (Metric) | 200 to 2500 mL |
| Diameter (Metric) | 25 mm |
| Length (Metric) Shaft | 192 mm |
| Material | 316L Stainless Steel |
| For Use With (Application) | Ideal for Viscous Sample. High Turbulance Mixing with Low Shear Forces Creates Double and Fine Emulsions, Suspensions and Deagglomerates. |
| For Use With (Equipment) | Polytron™ 2500 E Homogenizers |
| Model | PT-DA 25 / BEC-E192 |
| Sterilization Method | Autoclave |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.