Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ POLYTRON™ Clover Leaf Shaped Homogenizing Vessel

Catalog No. 08451046 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
35 mL
150 mL
500 mL
1000 mL
1300 mL
Includes:
Vessel
Vessel, Screw Cap
Vessel, Sealed Cover
Bore Size (Metric):
12 mm
20 mm
26 mm
None
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes Bore Size (Metric)
08-451-046 1300 mL Vessel, Screw Cap None
08-451-037 35 mL Vessel None
08-451-045 1000 mL Vessel, Screw Cap None
08-451-048 35 mL Vessel, Sealed Cover 12 mm
08-451-049 150 mL Vessel, Sealed Cover 12 mm
08-451-050 150 mL Vessel, Sealed Cover 20 mm
08-451-051 500 mL Vessel, Sealed Cover 20 mm
08-451-052 500 mL Vessel, Sealed Cover 26 mm
08-451-053 1000 mL Vessel, Sealed Cover 26 mm
08-451-054 1000 mL Vessel, Sealed Cover 20 mm
08-451-056 1300 mL Vessel, Sealed Cover 26 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 08-451-046 Supplier Kinematica™ Supplier No. 11051024
Add to Cart
Add to Cart

POLYTRON™ Clover Leaf Shaped Homogenizing Vessel is designed to interrupt flow in a radial direction and generate additional opposing flows.

THE PROBLEM
For normal cylindrical dispersing jars, the flow creates a vortex. This causes the mixing and dispersing efficiency to decrease considerably because the product can no longer be ideally recorded or processed by the dispersing generator head. This results in an extension of the process times and thus, an increased application of energy. Depending on the formation of the vortex, an increased air intake must be expected.

THE SELECTION
Our GS vessels are available in chemical and temperature- resistant borosilicate glass or stainless steel. Dimensions ranges from a few milliliters to several liters, with or without a cover, with or without a sealed feedthrough.

THE SOLUTIONS
Our specially designed GS jars have a cloverleaf-like shape. This efficiently interrupts the flow in a radial direction and generates additional opposing flows. This high turbulences optimise the mixing and the dispersing efficiency. This minimises the processing time and reduces the processing of energy.

THE MATERIALS
Borosilicate glass is a chemical and temperature-resistant glass and shows an almost inert behaviour towards most of the chemicals (stable). The sterilizable screw caps with PTFE or a silicone seal are temperature-resistant up to 180°C.

Specifications

Capacity (Metric) 1300 mL
Bore Size (Metric) None
Diameter (Metric) 100 mm
Height (Metric) 300 mm
Material Borosilicate Glass
For Use With (Equipment) Polytron™ Homogenizers
Includes Vessel, Screw Cap
Model GS 60K
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.