Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ POLYTRON™ PT 2500E Bundle with Generator

The sleek, sound-insulated casing with a digital speed display conceals enough power to handle a variety of applications safely and quickly. Our broad range of dispersing aggregates cover the range from preparing samples to testing product formulas and recipes.

Specifications

Speed 30,000 rpm
Hertz 50 Hz
For Use With (Equipment) Kinematica Polytron
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
08-451-059
View Documents
Kinematica™
11070031
10 mL N/A N/A N/A
Description

Description

  • Variable speed control with digital display
  • High-speed, high-performance motor
  • Soft-start motor prevents splashing and sample loss
  • Quick-connect: change generator with one hand
  • Accept wide range of stainless-steel Polytron generators
Specifications

Specifications

30,000 rpm
50 Hz
Kinematica Polytron
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.