Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ PolyTuff 102 Cold Handling Tough Touch Gloves
GSA_VA

Catalog No. 19046504 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Large
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-046-504 X-Large
19-046-505 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-046-504 Supplier QRP™ Supplier No. 102XL
Add to Cart
Add to Cart

Durable thermal cotton lining protects hands from extreme temperatures down to -60°C (-76°F). PolyTuff urethane shell features an embedded gritty texture for enhanced grip in wet and dry conditions.

  • Two-layer gloves for protection from extreme temperature environments
  • Polytuff urethane exterior features an embedded gritty texture for enhanced grip
  • For use with temperatures down to -60°C, and up to 100°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Coating Material Rubber
Color Yellow
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Polyurethane
Product Type Cold-resistant Gloves
Size X-Large
Temperature (English) Max. 212°F
Temperature (Metric) Max 100°C
For Use With (Application) Blast Freezers, Fishing, Food Handling/Processing, and Outdoor Recreation
Gender Unisex
Liner Material Thermal Cotton
Series PolyTuff 102
Temperature (English) Min -76°F
Temperature (Metric) Min. -60°C
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.