Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ PolyTuff 102F Cold Handling Tough Touch Gloves
Click to view available options
Size:
Large
X-Large
Description
- Two-layer gloves for protection from extreme temperature environments
- Polytuff urethane exterior features an embedded gritty texture for enhanced grip
- Glove cuff includes a zipper for a secure fit and easy donning/doffing
- For use with temperatures down to -60°C, and up to 100°C
- Inner liner can easily be removed for laundering
Specifications
Color | Yellow |
Exterior Finish | Fully Textured |
Hand | Specific |
Latex Free | Yes |
Material | Polyurethane |
Size | Large |
Temperature (English) Max. | 212°F |
Temperature (Metric) Max | 100°C |
For Use With (Application) | Blast Freezers, Fishing, Food Handling/Processing, and Outdoor Recreation |
Gender | Unisex |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction