Learn More
Fisherbrand™ Polyurethane Chair Chrome - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Adjustable (Height) | 20.25 to 28 in. |
| Adjustable | Yes |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Base Material | Powder-coated Steel |
| Base Style | Powder-coated steel with fixed foot ring |
| Seating Height | Medium Bench Height |
| Back Style | Standard |
| Thickness (English) Seat | 2.5 in. |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.