Learn More
Fisherbrand™ Polyurethane Chair Chrome - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Shop All Fisherbrand ProductsDescription
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Backrest | Yes |
| With Casters | Yes |
| Footrest | Yes |
| With Tilt | Yes |
| Weight (English) | 45 lb. |
| With Armrest | Yes |
| Seating Height | Medium Bench Height |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.