Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Black Polyurethane
SCI_ED

Catalog No. S36631 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36631 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36631
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs are height adjustable for 36 in. work surface and feature ergonomic adjustments, arms, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Certifications/Compliance ANSI/BIFMA
Adjustable Yes
Adjustable (Height) 20.5 to 25.75 in.
Base Material Nylon Reinforced Fiberglass
Footrest Yes
Back Style Standard
Depth (English) 17 in.
With Tilt Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Armrest Yes
With Casters Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Form Medium
Load Bearing Capacity (Metric) 136.08 kg
Warranty 15-year parts, lifetime pneumatic
With Backrest Yes
Depth (Metric) 43.18 cm
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
Length (Metric) Seat 43.18 cm
Length (English) Seat 17 in.
Footrest Size (English) 20 in.
Height (Metric) 49.53-69.85 cm
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Height (English) 19 1/2 to 27 1/2 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.