Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Adjustable Arms, and Stationary Glides in Polyurethane
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 19-24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Weight (English) | 42 lb. |
| Footrest | No |
| With Tilt | No |
| With Casters | No |
| With Armrest | Yes |
| With Backrest | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | Desk Height |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.