Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Poly
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 19-24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Base Style | Powder-coated steel with fixed foot ring |
| Adjustable | Yes |
| Adjustable (Height) | 19 to 24.25 in. |
| Base Material | Powder-coated Steel |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| With Armrest | Yes |
| Footrest | No |
| With Casters | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.