Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Seat Tilt, and Stationary Glides in Polyurethane

Catalog No. 14360446 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-446 Black
14-000-539 Blue
15-000-660 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-360-446
Add to Cart
Add to Cart

Polyurethane Chair with Medium Back and Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.

  • Medium Back
  • Adjustable from 19 to 24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Adjustable (Height) 19 to 24.25 in.
Base Style Powder-coated steel with fixed foot ring
With Tilt Yes
Back Style Standard
Footrest No
Base Material Powder-coated Steel
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Casters No
With Armrest No
With Backrest Yes
Weight (English) 33 lb.
Seating Height Desk Height
Color Black
Adjustable Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.