Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Casters | No |
| Base Material | Powder-coated Steel |
| With Tilt | Yes |
| Footrest | No |
| Seating Height | High Bench Height |
| Weight (English) | 45 lb. |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| With Armrest | Yes |
| With Backrest | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.