Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - Medium Bench Height with Medium Back, Seat Tilt, and Casters in Polyurethane
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 23.5-31.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Footrest | No |
| With Casters | Yes |
| With Tilt | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Weight (English) | 34 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | Medium Bench Height |
| With Armrest | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.