Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Medium Bench Height with Seat Tilt, Adjustable Arms, and Casters in Polyurethane

Catalog No. 14360693 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-693 Black
14-000-617 Blue
15-000-741 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-360-693
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 36 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Adjustable from 23.5-31.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Weight (English) 43 lb.
With Tilt Yes
With Backrest Yes
With Armrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Casters Yes
Footrest No
Load Bearing Capacity (English) 300 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Color Black
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Style Powder-coated steel with fixed foot ring
Base Material Powder-coated Steel
Adjustable (Height) 23.5 to 31.25 in.
Adjustable Yes
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.