Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Polyurethane/Chlorosulfonated Polyethylene Sleeves
SDP

Catalog No. 17010512
Change view
Click to view available options
Diameter (English) Cuff:
6 in.
7 in.
8 in.
10 in.
12 in.
Diameter (Metric) Cuff:
15.2 cm
17.8 cm
20.3 cm
25.4 cm
30.5 cm
Length (English):
24 in.
Length (Metric):
61 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Cuff Diameter (Metric) Cuff Length (English) Length (Metric)
17-010-512 8 in. 20.3 cm 24 in. 61 cm
17-010-511 7 in. 17.8 cm 24 in. 61 cm
17-010-510 6 in. 15.2 cm 24 in. 61 cm
17-010-513 10 in. 25.4 cm 24 in. 61 cm
17-010-514 12 in. 30.5 cm 24 in. 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-010-512 Supplier PIERCAN USA Supplier No. 8UY2024S
This item is not returnable. View return policy

Specifications

Color White, Yellow
Material Polyethylene, CSM
Thickness (English) 20 mil
Model 8UY2024-S
Length (English) 24 in.
Length (Metric) 61 cm
Diameter (English) Cuff 8 in.
Diameter (Metric) Cuff 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.