Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair Desk Height with Medium Back, Seat Tilt and ESD Stationary Glides

Catalog No. 15003517 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-003-517 Standard Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-003-517
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 17.5 to 22.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Locking back tilt
  • Cast-Aluminum Base
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
With Armrest No
With Casters No
Footrest No
With Backrest Yes
Width (English) 16 in.
Width (Metric) 41 cm
Weight (English) 32 lb.
Wheel Type ESD Stationary Glides
Frame Material Cast Aluminum
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Seating Height 17.5 to 22.75 in.
For Use With (Application) Controlled Environment
Upholstery No
Holds 300 lb.
Finish Chrome
Color Black
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Back Style Standard
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.