Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair High Bench Height with Medium Back, Foot Ring, Adjustable Arms, and ESD Casters

Catalog No. 15002917 Shop All Fisherbrand Products
Change view
Click to view available options
Chrome Foot Ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-002-917 Chrome Foot Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-002-917
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane ESD chair with medium back and chrome foot ring.

  • Adjustable from 24.5 to 34.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest Yes
With Lumbar Support No
With Tilt No
With Backrest Yes
With Casters Yes
Width (Metric) 41 cm
Width (English) 16 in.
With Armrest Yes
Wheel Type ESD Casters
Weight (English) 45 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Seating Height 24.5 to 34.75 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Type Chrome Cast Aluminum
For Use With (Application) Controlled Environment
Finish Chrome
Frame Material Cast Aluminum
Color Black
Back Style Standard
Adjustable (Height) 24.5 to 34.75 in.
Arm Style 6-Way Adjustable Arms
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.